FENNER

FENNER 3-Phase FMH-motor 0.75kW 1500rpm (=4p) B14BT IE3 230/400V P160 IP66 IEC-80 stainless steel TENV

  • ERIKS:13470070
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
FMH
Energy efficiency class
IE3
Power
0.75 kW
Speed
1500 rpm
Mounting
B14
Number of poles
4
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
80
Material
Stainless steel