

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 9 mm |
Outside diameter | 19 mm |
Maximum Transmitted Torque | 26 Nm |
Torque | 26 Nm |
Axial load | 414 kN |
Tightening moment | 17 Nm |
Self-centring | - |
Hub Pressure | 25500 N/mm² |