FENNER DRIVES

FENNER DRIVES Link V-belt PowerTwist ground round section 1/2 30m

  • ERIKS:13928220
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER DRIVES
Series
PowerTwist Ground Round
Type
1/2
Material
Polyurethane/Polyester
Colour
Red
Double V-profile model
No
Temperature resistance
from -40 to 116 °C
Minimum disc diameter
76 mm