

€2,423.66/ per boxexcl. VAT
€2,932.63incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | PowerTwist Double-V |
Type | AA/13 |
Width (top) | 13 mm |
Material | Polyurethane/Polyester |
Colour | Red |
Double V-profile model | Yes |
Temperature resistance | from -40 to 116 °C |