

€209.40/ meterexcl. VAT
€253.37incl. VAT
Sold per: 0.001Min. order: 0.001
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Nu-T-Link® |
Type | C/22 |
Width (top) | 22 mm |
Material | Polyurethane/Polyester |
Colour | Orange |
Double V-profile model | No |
Temperature resistance | from -40 to 116 °C |
Minimum disc diameter | 229 mm |