




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FEMA |
Series | DCM |
Type | 3772-3906 |
Model | Pressure switch |
Adjustment range | from 0.2 to 2.5 |
Adjustment range pressure unit | bar |
Adjustable differential gap | No |
Max. pressure | 16 bar |
Process connection | Milk coupling (DIN 11851) |
Size process connection | DN40 |
Sensor/feeler type | Bellows |
Housing material | Cast aluminium GD-AlSi12 |
Sensor material | Stainless steel 316Ti |
Process connection material | Stainless steel 316Ti |
Contact type | Micro switch |
Switching function | Change-over |
Switching power | 250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP54 |
Medium temperature | from -10 to 100 °C |
Ambient temperature | from -20 to 70 °C |
Explosion-proof | No |