






€1,138.15/ pieceexcl. VAT
€1,377.16incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FEMA |
Series | DWR |
Type | 3784 |
Model | Pressure switch |
Adjustment range | from 0.2 to 1.6 |
Adjustment range pressure unit | bar |
Adjustable differential gap | No |
Switching differential | 0.06 bar |
Max. pressure | 6 bar |
Process connection | Internal and external thread (BSPP) |
Size process connection | 1/4" (8) and 1/2" (15) |
Sensor/feeler type | Bellows |
Housing material | Cast aluminium GD-AlSi12 |
Sensor material | Stainless steel 316Ti |
Process connection material | Stainless steel 430 |
Contact type | Micro switch |
Switching function | Change-over |
Switching power | 250V AC/3 A res - 250V DC/0.03 A - 24V DC/3 A |
Electrical connection | Cable entry M16 x 1.5 |
Level of protection (IP value) | IP65 |
Ambient temperature | from -20 to 60 °C |
Explosion-proof | Yes |
Ex-class | II 2G Ex de IIC T6 Gb - II 1/2D Ex ta/tb IIIC T80 °C Da/D |