

€14,425.32/ pieceexcl. VAT
€17,454.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 380 mm |
Width | 302 mm |
Thread Size | Tr440x5 |
prepared for oil injection | No |