

€12,800.48/ pieceexcl. VAT
€15,488.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 380 mm |
Width | 240 mm |
Thread Size | Tr440x5 |
prepared for oil injection | No |