

€3,023.37/ pieceexcl. VAT
€3,658.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 260 mm |
Width | 175 mm |
Thread Size | Tr310x5 |
prepared for oil injection | No |