

€3,708.56/ pieceexcl. VAT
€4,487.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 300 mm |
Width | 149 mm |
Thread Size | Tr345x5 |
prepared for oil injection | No |