

€270.82/ pieceexcl. VAT
€327.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 105 mm |
Width | 82 mm |
Thread Size | M 115x2 |
prepared for oil injection | No |