

€18.64/ pieceexcl. VAT
€22.55incl. VAT
16 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Inner Diameter | 40 mm |
Outer Diameter | 60 mm |
Height | 13 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 25.5 kN |
Static load rating | 62 kN |
Limiting speed | 7400 rpm |
Reference speed | 6400 rpm |
€25.06/ pieceexcl. VAT
€30.32incl. VAT
24 In stock - Estimated delivery date 16/11/2026