FAG

FAG Take-Up Housing SPA3044-H-W-Y-AL-S

  • ERIKS:14178812
Image 1
Save to list

€22,100.00/ pieceexcl. VAT

€26,741.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
SPA
Construction type
Take-up
Length
615 mm
Height
480 mm
Width
206 mm
Housing material
Cast steel