

€60,077.34/ pieceexcl. VAT
€72,693.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 460 mm |
Outer Diameter | 800 mm |
Height | 206 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 33500 kN |
Dynamic load rating | 9800 kN |
Limiting speed | 760 rpm |
Reference speed | 360 rpm |