

€22,710.75/ pieceexcl. VAT
€27,480.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 320 mm |
Outer Diameter | 580 mm |
Height | 155 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 19100 kN |
Dynamic load rating | 6000 kN |
Limiting speed | 1090 rpm |
Reference speed | 530 rpm |