

€7,623.63/ pieceexcl. VAT
€9,224.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 220 mm |
Outer Diameter | 420 mm |
Height | 122 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 10000 kN |
Dynamic load rating | 3500 kN |
Limiting speed | 1560 rpm |
Reference speed | 790 rpm |