

€4,167.92/ pieceexcl. VAT
€5,043.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 180 mm |
Outer Diameter | 360 mm |
Height | 109 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 7700 kN |
Dynamic load rating | 2850 kN |
Limiting speed | 1860 rpm |
Reference speed | 940 rpm |
€4,496.18/ pieceexcl. VAT
€5,440.38incl. VAT
Estimated delivery date - 09/11/2026