

€1,879.62/ pieceexcl. VAT
€2,274.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 130 mm |
Outer Diameter | 270 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 4350 kN |
Dynamic load rating | 1700 kN |
Limiting speed | 2600 rpm |
Reference speed | 1360 rpm |
€1,913.21/ pieceexcl. VAT
€2,314.98incl. VAT
Estimated delivery date - 09/11/2026