

€1,014.26/ pieceexcl. VAT
€1,227.25incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Height | 60 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 2130 kN |
Dynamic load rating | 880 kN |
Limiting speed | 3850 rpm |
Reference speed | 1920 rpm |
€985.58/ pieceexcl. VAT
€1,192.55incl. VAT
Estimated delivery date - 09/11/2026