

€965.10/ pieceexcl. VAT
€1,167.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Height | 58 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 1910 kN |
Dynamic load rating | 800 kN |
Limiting speed | 4100 rpm |
Reference speed | 2010 rpm |
€1,026.36/ pieceexcl. VAT
€1,241.90incl. VAT
Estimated delivery date - 09/11/2026