

€23,067.57/ pieceexcl. VAT
€27,911.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 380 mm |
Outer Diameter | 600 mm |
Height | 132 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 15400 kN |
Dynamic load rating | 4500 kN |
Limiting speed | 1030 rpm |
Reference speed | 530 rpm |