

€3,620.07/ pieceexcl. VAT
€4,380.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 220 mm |
Outer Diameter | 360 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 6200 kN |
Dynamic load rating | 1990 kN |
Limiting speed | 1820 rpm |
Reference speed | 950 rpm |
€3,883.47/ pieceexcl. VAT
€4,699.00incl. VAT
3 In stock - Estimated delivery date 05/11/2026