

€1,541.52/ pieceexcl. VAT
€1,865.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Height | 60 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 2900 kN |
Dynamic load rating | 1020 kN |
Limiting speed | 2750 rpm |
Reference speed | 1400 rpm |
€1,567.82/ pieceexcl. VAT
€1,897.06incl. VAT
Estimated delivery date - 09/11/2026