

€893.62/ pieceexcl. VAT
€1,081.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 110 mm |
Outer Diameter | 190 mm |
Height | 48 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 1760 kN |
Dynamic load rating | 620 kN |
Limiting speed | 3750 rpm |
Reference speed | 1830 rpm |
€944.18/ pieceexcl. VAT
€1,142.46incl. VAT
1 In stock - Estimated delivery date 05/11/2026