

€756.59/ pieceexcl. VAT
€915.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 293 |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Height | 39 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 1110 kN |
Dynamic load rating | 420 kN |
Limiting speed | 4850 rpm |
Reference speed | 2260 rpm |
€813.60/ pieceexcl. VAT
€984.46incl. VAT
Estimated delivery date - 09/11/2026