

€18,186.03/ pieceexcl. VAT
€22,005.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 440 mm |
Outer Diameter | 600 mm |
Height | 95 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 12400 kN |
Dynamic load rating | 2500 kN |
Limiting speed | 1010 rpm |
Reference speed | 560 rpm |