

€14,279.38/ pieceexcl. VAT
€17,278.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 400 mm |
Outer Diameter | 540 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 9600 kN |
Dynamic load rating | 2040 kN |
Limiting speed | 1130 rpm |
Reference speed | 620 rpm |