

€11,222.63/ pieceexcl. VAT
€13,579.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 360 mm |
Outer Diameter | 500 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 8500 kN |
Dynamic load rating | 1870 kN |
Limiting speed | 1230 rpm |
Reference speed | 690 rpm |