

€3,431.52/ pieceexcl. VAT
€4,152.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 292 |
Inner Diameter | 180 mm |
Outer Diameter | 250 mm |
Height | 42 mm |
Internal clearance | CN (normal) |
Cage | Brass |
Static load rating | 20700 kN |
Dynamic load rating | 485 kN |
Limiting speed | 2650 rpm |
Reference speed | 1350 rpm |