

€394.90/ pieceexcl. VAT
€477.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 85 kN |
Dynamic load rating | 74 kN |
Limiting speed | 7.1 rpm |
€381.83/ pieceexcl. VAT
€462.01incl. VAT
Estimated delivery date - 10/11/2026