

€1,301.74/ pieceexcl. VAT
€1,575.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 203 |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
Static load rating | 320 kN |
Dynamic load rating | 270 kN |
Limiting speed | 3.75 rpm |