

€681.30/ pieceexcl. VAT
€824.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 203 |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
Static load rating | 195 kN |
Dynamic load rating | 168 kN |
Limiting speed | 4.7 rpm |
€669.06/ pieceexcl. VAT
€809.56incl. VAT
Estimated delivery date - 10/11/2026