

€327.78/ pieceexcl. VAT
€396.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 203 |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 61 kN |
Dynamic load rating | 58 kN |
Limiting speed | 8 rpm |
€306.55/ pieceexcl. VAT
€370.93incl. VAT
Estimated delivery date - 10/11/2026