

€828.81/ pieceexcl. VAT
€1,002.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
Static load rating | 220 kN |
Dynamic load rating | 174 kN |
Limiting speed | 4.55 rpm |
€774.77/ pieceexcl. VAT
€937.47incl. VAT
Estimated delivery date - 09/11/2026