

€299.70/ pieceexcl. VAT
€362.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 53 kN |
Dynamic load rating | 49.5 kN |
Limiting speed | 8.7 rpm |