




€15.38/ pieceexcl. VAT
€18.61incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6305 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 67.69 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |