






€20.39/ pieceexcl. VAT
€24.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6003 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 5.1 kN |
Static load rating | 2.61 kN |
Limiting speed | 11400 rpm |
€28.52/ pieceexcl. VAT
€34.51incl. VAT
2 In stock - Estimated delivery date 10/11/2026