






€14.15/ pieceexcl. VAT
€17.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6001 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.35 kN |
Static load rating | 1.91 kN |
Limiting speed | 15700 rpm |
€19.68/ pieceexcl. VAT
€23.81incl. VAT
3 In stock - Estimated delivery date 10/11/2026