

€227.77/ pieceexcl. VAT
€275.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 57 kN |
Static load rating | 34.5 kN |
With sealing | Yes |