

€152.92/ pieceexcl. VAT
€185.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 30 kN |
Static load rating | 15.8 kN |
Limiting speed | 7.1 rpm |
Weight | 0.23 kg |
With sealing | Yes |