

€152.29/ pieceexcl. VAT
€184.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 23.1 kN |
Static load rating | 14.1 kN |
With sealing | Yes |