

€94.16/ pieceexcl. VAT
€113.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 8.4 kN |
Static load rating | 4.45 kN |
With sealing | Yes |