

€100.88/ pieceexcl. VAT
€122.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 5.6 kN |
Static load rating | 2.6 kN |
With sealing | Yes |