

€207.60/ pieceexcl. VAT
€251.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SNV…F-D |
Outer dimension bearing | 90 mm |
Construction type | Pillow Block |
Number of bolt holes | 2 |
Housing material | Ductile cast iron |