FAG

FAG Pillow block housing SES519-616-L

  • ERIKS:14280107
  • Manufacturer:4054372423222
Image 1
Save to list

€315.87/ pieceexcl. VAT

€382.20incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
SES..-L
Outer dimension bearing
170 mm
Construction type
Pillow Block
Length
345 mm
Height
212 mm
Width
145 mm
Shaft height
112 mm
Foot width
100 mm
Base height
35 mm
Number of bolt holes
2
Centre distance of mounting holes
290 mm
Housing material
Cast iron
Alternatives
Product Image

SKF Pillow block housing SNL 519-616

  • Eriks:23769856
  • Manufacturer:SNL 519-616

€329.16/ pieceexcl. VAT

€398.28incl. VAT

51 In stock - Estimated delivery date 06/11/2026