

241,56 €/ pieceexcl. VAT
292,29 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SES..-L |
Outer dimension bearing | 150 mm |
Construction type | Pillow Block |
Length | 320 mm |
Height | 183 mm |
Width | 125 mm |
Shaft height | 95 mm |
Foot width | 90 mm |
Base height | 32 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 260 mm |
Housing material | Cast iron |
242,78 €/ pieceexcl. VAT
293,76 €incl. VAT
13 In stock - Estimated delivery date 22.09.2026