FAG

FAG Pillow block housing SES516-613-L

  • ERIKS:14280110
  • Manufacturer:4054372585210
Image 1
Save to list

€225.14/ pieceexcl. VAT

€272.42incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
SES..-L
Outer dimension bearing
140 mm
Construction type
Pillow Block
Length
315 mm
Height
177 mm
Width
120 mm
Shaft height
95 mm
Foot width
90 mm
Base height
32 mm
Number of bolt holes
2
Centre distance of mounting holes
260 mm
Housing material
Cast iron