

€636.72/ pieceexcl. VAT
€770.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | ARCALUB-C2 |
Drive mechanism | Machine Steering |
Container volume | 250 ml |
Lubricant | Grease: up to NLGI 2 |
Operating temperature | from -20 to 70 °C |
Max. operating pressure | 50 bar |
Number of connections | 2 |
Flow rate | 0.15 cm³ |
Degree of protection (IP) | 54 |
Alarm function | Yes |
Weight | 1 kg |
Operating voltage | 24 V |
Material | Polyamide 6.6 |