






€12.55/ pieceexcl. VAT
€15.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 69 |
Type | 695 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 15 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Dynamic load rating | 1.08 kN |
Static load rating | 0.43 kN |